Buy more than* S$200* and get FREE SHIPPING

Helmet Shield With Ventilation Holes

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
380
Material
ABS
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
...see all>
Product Options
ADD TO CART
Color Impact Absorption Liner (Polystyrene Foam) Interior Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Impact Absorption Liner (Polystyrene Foam) Interior Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow None FP-2QRA interior 1PC 1 SC-11BVRA-Y 07077786 43.99 SGD
Shipped after 2018-04-23
Blue None FP-2QRA interior 1PC 1 SC-11BVRA-BL 07077804 40.99 SGD
Shipped after 2018-04-26
Super white Not available FP-2QRA inner packaging 1PC 1 SC-11BV RA 07077795 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High humidity and temperature environment
5
From Japan
On 2017-06-18 09:27:12
It is s as good as the product description, comfortable work can be done safely, we are considering additional purchase in the future.
This review is about item#7077795.

Related Products