Buy more than* S$200* and get FREE SHIPPING

Hard Hat, Helmet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Interior
FP-2 interior (plastic)
Weight (g)
365
Material
ABS
Specification
M-shaped one touch chin strap, slip-off prevention mechanism
Application
For general work, electric operation, and flying and falling objects
...see all>
Product Options
ADD TO CART
Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Absorption Liner (Polystyrene Foam) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without Yellow 1PC 1 SC-MB 07077901 26.99 SGD
In stock
None White 1PC 1 SC-MB 07077917 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For disaster prevention
5
From Japan
On 2014-01-16 21:00:09
It is good with a firm build.
This review is about item#07077917.

Related Products