Buy more than* S$200* and get FREE SHIPPING

Fall Arrester for Inclination, "RORIP"

4.50 (2)
Lanyards (length) (mm)
400
Lanyards (Diameter)(mm)
12
Hook Opening (mm)
18
Weight (g)
Approx. 1570
Compatible
16-18 mm carrier cables
Specification
Support ropes x2 Heavy work (2 nail type)
Accessories
With FS-51L two piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No. 1 07077682 199.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Legal work
4
From Japan
On 2017-05-27 05:18:37
I think that it would be nice if we could make it a little lighter with what we have been using for a while.
This review is about item#07077682.
Used for high altitude work in face-down
5
From Japan
On 2009-12-25 22:44:34
You can work safely by catching the shocking rope only for things that are essential for high altitude work. Thank you very much for sending me very quickly only the things that need urgent next day.
This review is about item#07077682.

Related Products