Buy more than* S$200* and get FREE SHIPPING

Hanging Safety Belt

5.00 (1)
Buckle Side Belt Width (mm)
180
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Buckle Side Belt Length (mm) Buckle Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Buckle Side Belt Length (mm) Buckle Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1300 Yes Torso belt type About 1540 For heavy work. 1PC 1 A-1 07077673 279.99 SGD
Shipped after 2018-04-23
444-9258 780 - - - - 1pc 1 A-2 68568272 259.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Natural. Used for elevating the legal surface, the structural law surface.
5
From Japan
On 2018-01-29 15:41:09
Hold the whole waist, I feel easy to move and safe to use It is used with confidence.
This review is about item#68568272.

Related Products