Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dia Safety Belt

4.60 (5)
Purpose
Paint ,bridges, shipbuilding, mining, civil engineering, house, building, steel frame assembly ,other general high-altitude work of 2m above the ground
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1500
Hook Full Length (mm)
218
Hook
FS-99
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
Lanyards (Diameter)(mm) Hook Mass (g) Hook Tension Strength (kN) Belt Color Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (Diameter)(mm) Hook Mass (g) Hook Tension Strength (kN) Belt Color Type Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About335 13.0 or more Yellow Rope / 8 Tsu Strike About750 8 strand plaited 1PC 1 DIA-599C 10812916 52.99 SGD
In stock
- About335 13.0 or more Blue Rope / 8 Tsu Strike About750 8 strand plaited 1PC 1 DIA-599C 10284181 52.99 SGD
In stock
10 About 335 13.0 or more Yellow Rope type / three strand twisted About 750 3 strand plaited 1PC 1 DIA-599 07077332 45.99 SGD
In stock
10 Around 335 13.0 or more Blue Rope type / three strand twisted Approx. 750 3 strand plaited 1PC 1 DIA-599 07077341 45.99 SGD
In stock
10 About 335 13.0 or more Black Rope type / three strand About 750 - 1PC 1 DIA-599 36674382 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
A furnace
5
From Japan
On 2016-05-26 14:37:14
A word cheap
This review is about item#36674382.
Secure safety at home roof work
5
From Japan
On 2015-08-01 15:13:32
I think that it is the minimum necessary product, but I think that we have secured necessary and sufficient performance in working.
This review is about item#36674382.
On site visit
4
From Japan
On 2015-04-09 10:01:11
It is light and strong as expected, but slightly because the rope is short, I feel cramped when hanging on the shoulder.
This review is about item#10284181.
When working at a high place at the smithing construction site
5
From Japan
On 2015-02-23 19:32:57
I wonder if it is okay in terms of price? I thought it and purchased it. It is a dish that you think you can deposit your own life with making it very strong.
This review is about item#07077341.
For high altitude work
4
From Japan
On 2015-01-12 13:35:32
It was cheaper than the others, the delivery was quick, and it was saved.
This review is about item#10812916.

Related Products