Buy more than* S$200* and get FREE SHIPPING

Twin Lanyard Safety Belt

4.67 (3)
Sub Lanyard Length (mm)
1000
Primary Lanyard Effective Length (mm)
1700
Trunk Belt Width (mm)
50
Hook Full Length (mm)
218
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
Belt Color Type Rope Specification Weight (g) TRUSCO Part Number Secondary Lanyard Diameter (mm) Primary Lanyard Strap Width (mm) Body Belt Length (mm) Hook Mass (g) Hook Tension Strength (kN) Hook Buckle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Type Rope Specification Weight (g) TRUSCO Part Number Secondary Lanyard Diameter (mm) Primary Lanyard Strap Width (mm) Body Belt Length (mm) Hook Mass (g) Hook Tension Strength (kN) Hook Buckle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Makito-shiki + Rope Pull Three strike About 1460 - 11 18 1400 About 270 13.0 or more (Main) FS-93 (deputy) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-BLK-L 68567502 199.99 SGD
In stock
Blue green Makito-shiki + Rope Pull Three strike About 1440 - 11 18 1200 About 270 13.0 or more (Main) FS-93 (deputy) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-BG 68567466 149.99 SGD
In stock
Dark green Makito-shiki + Rope Three strike About1460 - - - 1400 About270 13.0 or more (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-OD-L 68567511 199.99 SGD
Shipped after 2018-05-01
Blue Makito-shiki + Rope Three strike About1460 - - - 1400 About270 13.0 or more (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-BL4-L 68567493 199.99 SGD
In stock
Blue green Makito-shiki + Rope Three strike About1460 - - - 1400 About270 13.0 or more (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-BG-L 68567484 199.99 SGD
Shipped after 2018-05-01
Dark green Makito-shiki + Rope Three strike About1440 - - - 1200 About270 13.0 or more (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-OD 68567475 149.99 SGD
Shipped after 2018-05-01
Yellow Makito-shiki + Rope Three strike About1460 - - - 1400 About270 13.0 or more (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 1PC 1 RL-2-593S-Y-L 68567527 199.99 SGD
Shipped after 2018-04-27
Yellow Rolling-up type + rope type - About 1440 - 11 18 1200 About 270 13.0 or more (Main) FS-93 ADV. FS-93-1 Aluminum buckles 1PC 1 RL-2-593S 07077314 149.99 SGD
In stock
Blue Rolling-up type + rope type - Approx. 1440 324-6728 11 18 1200 Approx. 270 13.0 or more (MAIN) FS-93 (Auxillary) FS-93 Aluminum buckles 1PC 1 RL-2-593S 07077323 149.99 SGD
In stock
Black Roll up type + rope type - About 1440 - 11 18 1200 About 270 13.0 or more (Main) FS-93 (Secondary) FS-93-1 Aluminum buckles 1PC 1 RL-2-593S 36674434 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For falling at high altitude, for preventing slippage
4
From Japan
On 2016-06-30 09:13:46
Good quality. It is smooth from order to arrival.
This review is about item#07077323.
For high altitude work lift up and down
5
From Japan
On 2015-02-20 18:01:14
It was very light and easy to use
This review is about item#07077323.
Designated by the contractor Safety equipment Indoor external use
5
From Japan
On 2014-01-22 13:15:38
I want the strength of the hook part to be developed other than metal. Anyway, it is heavy.
This review is about item#07077314.

Related Products