Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Little Safety Belt, One Touch Buckle

5.00 (1)
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1700
Hook Full Length (mm)
219
Hook
FS-90
Hook Opening (mm)
50
...see all
Product Options
ADD TO CART
Weight (g) Abstract Specification Rope Specification Type Body Belt Length (mm) Lanyards (strap width) (mm) Hook Mass (g) Hook Tension Strength (kN) Buckle Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Abstract Specification Rope Specification Type Body Belt Length (mm) Lanyards (strap width) (mm) Hook Mass (g) Hook Tension Strength (kN) Buckle Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1300 - - Three strike Retractable 1400 - - - - Yellow 1PC 1 RN-OT590-Y-L 68566635 149.90 SGD
Shipped after 2017-05-09
1300 - - Three strike Retractable 1400 - - - - Dark green 1PC 1 RN-OT590-OD-L 68566626 149.90 SGD
Shipped after 2017-05-01
1300 - - Three strike Retractable 1400 - - - - Blue green 1PC 1 RN-OT590-BG-L 68566592 149.90 SGD
Shipped after 2017-05-09
1300 - - Three strike Retractable 1400 - - - - Blue 1PC 1 RN-OT590-BL4-L 68566601 149.90 SGD
Shipped after 2017-05-01
1300 - - Three strike Retractable 1400 - - - - Black 1PC 1 RN-OT590-BLK-L 68566617 149.90 SGD
Shipped after 2017-05-01
About1280 - Shock absorber with one-touch buckle - Retractable 1200 - About390 13.0 or more One-touch buckle Yellow 1PC 1 RN-OT590 07077287 129.90 SGD
Shipped after 2017-05-01
About1280 - Shock absorber with one-touch buckle - Retractable 1200 - About390 13.0 or more One-touch buckle Dark green 1PC 1 RN-OT590 07077271 129.90 SGD
Shipped after 2017-05-01
About 1280 - Shock absorber with one-touch buckle Three strike Retractable 1200 18 About 390 13.0 or more One-touch buckle OT-1 Blue 1PC 1 RN-OT590-BL4 68566574 129.90 SGD
Shipped after 2017-05-01
1280 - - Three strike Retractable 1200 18 - - - Black 1PC 1 RN-OT590-BLK 68566583 129.90 SGD
Shipped after 2017-05-09
Approx. 1280 Rolling-up type Shock absorber with one-touch buckle - - 1200 18 Approx. 390 13.0 or more One-touch buckle OT-1 Blue-Green 1PC 1 RN-OT590 07077262 129.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2017-01-04 11:07:05
It Fujiidenko's product can rest assured, one-touch buckle will be saved in easy installation and removal.
This review is about item#68566583.

Related Products