Buy more than* S$200* and get FREE SHIPPING

Safety Trunk Belt

5.00 (2)
Trunk Belt Width (mm)
50
Compatible
LSA-99 for
...see all>
Product Options
ADD TO CART
Size Buckle Material Body Belt Length (mm) Belt Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Buckle Material Body Belt Length (mm) Belt Color Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Slide buckle (Buckle) Steel 1400 Black About 290 1PC 1 UB-L90N-BLK-L 68567913 39.99 SGD
In stock
L Slide buckle (Buckle) Steel 1400 Dark green About 290 1PC 1 UB-L90N-OD-L 68567922 39.99 SGD
In stock
L Slide buckle (Buckle) Steel 1400 Blue About 290 1PC 1 UB-L90N-BL4-L 68567904 39.99 SGD
In stock
L Slide buckle (Buckle) Steel 1400 Yellow About290 1PC 1 UB-L90N-Y-L 68567931 42.99 SGD
Shipped after 2018-05-29
M Slide buckle (Buckle) Steel 1200 Blue green About270 1PC 1 UB-L90N-BG 68567861 38.99 SGD
Shipped after 2018-05-29
L Slide buckle (Buckle) Steel 1400 Blue green About290 1PC 1 UB-L90N-BG-L 68567895 51.99 SGD
Shipped after 2018-05-29
M Slide buckle (Buckle) Steel 1200 Yellow About270 1PC 1 UB-L90N-Y 68567886 34.99 SGD
In stock
M Slide buckle (Buckle) Steel 1200 Black About270 1PC 1 UB-L90N-BLK 68567877 34.99 SGD
In stock
M - - 1200 Blue About270 1PC 1 UB-L90N-BL4 07012004 34.99 SGD
In stock
M - - 1200 Dark green About270 1PC 1 UB-L90N-OD 08741783 41.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Antenna construction high place work
5
From Japan
On 2018-01-17 19:51:36
The product which is familiar after all is the best. Because it is safe!
This review is about item#68567904.
Electrical construction
5
From Japan
On 2014-04-13 14:44:40
The material of the belt was solid. I made it a L size because it is slightly thicker, but it makes it easier to thread the belt through a buckle.
This review is about item#68567904.

Related Products