Buy more than* S$200* and get FREE SHIPPING

LATEX GlovesNon Powder Long

5.00 (1)
Purpose
Work in clean room, medical-related, product inspection, and water works.
Overall Length (cm)
30
Material
Natural rubber
Application
Work in clean room, medical-related, product inspection, and water works.
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.4 7.6 S 1Pack(100Sheet) 1 No.913 07084874 45.99 SGD
Shipped after 2018-06-01
18.4 8.0 M 1Pack(100Sheet) 1 No.913 07084883 45.99 SGD
Shipped after 2018-05-28
20.2 8.2 L 1Pack(100Sheet) 1 No.913 07084892 45.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision Machine Handling
5
From Japan
On 2017-05-22 14:31:46
It is very popular from engineers and I have been repeating it many times.
This review is about item#7084892.

Related Products