Buy more than* S$200* and get FREE SHIPPING

Nitril Non Powder Long

4.00 (1)
Overall Length (cm)
30
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.2 7.7 S 1Pack(100Sheet) 1 No.993 07085084 58.99 SGD
Shipped after 2018-01-24
18.8 8.1 M 1Pack(100Sheet) 1 No.993 07085093 55.99 SGD
Shipped after 2018-01-24
20.6 8.4 L 1Pack(100Sheet) 1 No.993 07085102 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when cooking.
4
From Japan
On 2008-08-27 22:08:56
Since it is a long size, there is little need for water to enter from the wrist part. The difficulty is that it is slightly thicker than the nitrile gloves I used so far, and the rest of the detergent became difficult to understand with the tactile sensation.
This review is about item#07085102.

Related Products