Buy more than* S$200* and get FREE SHIPPING

Rubber Silicon Braid Hose

4.00 (1)
Purpose
Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
...see all>
Product Options
ADD TO CART
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Specific Lengths (m) Hose Length (m) Burst Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg/m) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Specific Lengths (m) Hose Length (m) Burst Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0x28.2 - 180 0.5(at20deg C) -30 to 150 - 5 2.0 (at20deg C) 1Roll 1 SH-19 07078741 289.99 SGD
In stock
25.4x35.6 - 300 0.5(at20deg C) -30 to 150 - 5 2.0 (at20deg C) 1Roll 1 SH-25 07078757 429.99 SGD
In stock
25.4x35.6 - 300 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-25 06602504 949.99 SGD
Shipped after 2018-05-31
38.1x50.7 - 430 0.5(at20deg C) -30 to 150 - 3 2.0(at20deg C) 1Roll 1 SH-38 07078696 569.99 SGD
Shipped after 2018-05-31
38.1x50.7 - 430 0.5(at20deg C) -30 to 150 - 5 2.0 (at20deg C) 1Roll 1 SH-38 07078775 1,009.99 SGD
Shipped after 2018-05-31
32x43.8 - 360 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-32 06602513 1,859.99 SGD
Shipped after 2018-05-31
15.9x24.1 - 150 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-15 06602486 489.99 SGD
Shipped after 2018-05-31
32.0x43.8 - 360 0.5(at20deg C) -30 to 150 - 5 2.0 (at20deg C) 1Roll 1 SH-32 07078766 849.99 SGD
Shipped after 2018-05-31
7.9x14.3 - 90 1.0(at20deg C) -30 to 150 - - 3.0 (at20deg C) 1Roll 1 SH-8 07078784 299.99 SGD
Shipped after 2018-05-31
7.9x14.3 - 90 1.0(at20deg C) -30 to 150 - 5 3.0(at20deg C) 1Roll 1 SH-8 07078705 129.99 SGD
In stock
9.5x16.5 - 100 1.0(at20deg C) -30 to 150 - - 3.0 (at20deg C) 1Roll 1 SH-9 07078793 289.99 SGD
In stock
38.1x50.7 - 430 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-38 06602522 2,029.99 SGD
Shipped after 2018-05-31
19.0x28.2 - 180 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-19 06602495 629.99 SGD
In stock
9.5x16.5 - 100 1.0(at20deg C) -30 to 150 - 5 3.0(at20deg C) 1Roll 1 SH-9 07078714 149.99 SGD
Shipped after 2018-05-31
32x43.8 - 360 0.5(at20deg C) -30 to 150 - 3 2.0(at20deg C) 1Roll 1 SH-32 07078687 549.99 SGD
Shipped after 2018-05-31
15.9x24.1 - 150 0.5(at20deg C) -30 to 150 - 5 2.0(at20deg C) 1Roll 1 SH-15 07078732 249.99 SGD
In stock
12.7x20.1 0.18 130 0.5(at20deg C) -30 to 150 10 5 2.0(at20deg C) 1Roll 1 SH-12 07078723 199.99 SGD
Shipped after 2018-05-31
6.3x12.3 - 80 1.0(at20deg C) -30 to 150 - 10 4.0(at20deg C) 1Roll 1 SH-6 32906666 349.99 SGD
Shipped after 2018-05-31
19.0x28.2 - 180 0.5(at20deg C) -30 to 150 - 3 2.0(at20deg C) 1Roll 1 SH-19 07078662 199.99 SGD
In stock
12.7x20.1 0.18 130 0.5(at20deg C) -30 to 150 - 10 2.0(at20deg C) 1Roll 1 SH-12 06602477 389.99 SGD
Shipped after 2018-05-31
4.8x10.6 - 70 1.0(at20deg C) -30 to 150 - - 4.0(at20deg C) 1Roll 1 SH-5 32906851 339.99 SGD
Shipped after 2018-05-31
7.9x14.3 - 90 1.0 (at20 deg C) -30 - 150 - 3 3.0 (at20 deg C) 1Roll 1 SH-8 07078626 73.99 SGD
In stock
9.5x16.5 - 100 1.0 (at20 deg C) -30 - 150 - 3 3.0 (at20 deg C) 1Roll 1 SH-9 07078635 85.99 SGD
In stock
12.7x20.1 - 130 0.5 (at20 deg C) -30 - 150 - 3 2.0 (at20 deg C) 1Roll 1 SH-12 07078644 119.99 SGD
In stock
15.9x24.1 - 150 0.5 (at20 deg C) -30 - 150 - 3 2.0 (at20 deg C) 1Roll 1 SH-15 07078653 129.99 SGD
In stock
25.4x35.6 - 300 0.5 (at20 deg C) -30 - 150 - 3 2.0 (at20 deg C) 1Roll 1 SH-25 07078671 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steam hose
4
From Japan
On 2013-09-17 09:30:12
When inserting it into a bamboo shoot or pipe, it is necessary to add heat to soften the usual blade hose, but since this hose is considerably flexible, it can be done smoothly. Also the hose itself is so soft that it is easy to handle and easy to handle.
This review is about item#07078687.

Related Products