Buy more than* S$200* and get FREE SHIPPING

Electric Impact Driver

Maximum Tightening Torque (N m)
140
Screw Fastening Capacity (mm)
Small screws: M5 - M10 bolt: M6 - M14 high-strength bolts: M6 - M12
Cord Length (m)
10
Blows (min-1 [times/minute])
0 - 3300
Dimensions (Length L x Width W x Height H) (mm)
195x72x200
Revolution (min-1[r.p.m])
0 - 2700
Power Consumption (W)
360
Power (V)
Single-phase 100
Current (A)
4.2
Weight (kg)
1.2
Specification
Simple detachable bit, continuously variable transmission mechanism, double insulation structure, forward and reverse rotation mechanism
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ID-140 07075923 360.47 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products