Buy more than* S$200* and get FREE SHIPPING

ELEP Cleaner Roll

Purpose
For electronics-related product manufacturing process.
Roll Core Diameter (mm)
38
Length (m)
10
Type
F
Width (mm)
160
Material
PP (polypropylene) film
...see all
Product Options
ADD TO CART
AS ONE Part Number Adhesive Force (N/20mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Force (N/20mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-8255-01 0.09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-100 07085784 60.18 SGD
6-8255-02 0.17   1PC 1 F-200 07085793 60.18 SGD
6-8255-03 0.49   1PC 1 F-500I 07085802 56.30 SGD
6-8255-04 0.98   1PC 1 F-1000 07085811 56.30 SGD
ADD TO CART

Related Products