Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

4.00 (1)
Shank Shape
SDS plus shank
Ability (mm)
Concrete: 26 Diamond Core: 80 Iron Works: 13 (SDS chuck rotation set used) Woodworking: 30 (SDS chuck rotation set used)
Cord Length (m)
5
Blows (min-1 [times/minute])
0 - 4000
Dimensions (Width W x Height H) (mm)
377x210
Revolution (min-1[r.p.m])
Forward: 0 - 900 reverse: 0 - 900
Power Consumption (W)
800
Power (V)
100(50/60Hz)
Weight (kg)
2.7
Accessories
Side handle, depth gauge, carrying case (plastic)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBH2-26RE 07070603 347.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To work
4
From Japan
On 2017-02-27 14:49:54
I do not use were still several times, but you can use normally. It is from the try using a little more
This review is about item#7070603.

Related Products