Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer Drill

5.00 (2)
Shank Shape
SDS plus shank
Ability (mm)
Concrete: 26 Diamond Core: 80 Iron Works: 13 (SDS chuck rotation set used) Woodworking: 30 (SDS chuck rotation set used)
Cord Length (m)
5
Blows (min-1 [times/minute])
0 - 4000
Dimensions (Width W x Height H) (mm)
377x210
Revolution (min-1[r.p.m])
0 - 900
Power Consumption (W)
800
Power (V)
100(50/60Hz)
Weight (kg)
2.7
Accessories
Side handle, depth gauge, carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBH2-26DE 07070646 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling holes for installation of fixtures at the construction site
5
From Japan
On 2014-09-09 13:36:53
The work which could not be smoothly done with the model until now can be excavated easily, the work has gone faster
This review is about item#07070646.
Adjustment hornet stone drilling operation
5
From Japan
On 2014-07-06 00:07:34
I used it for the work which installs letters by drilling about 200 holes in the stone by the installation work of the signboard. Power and endurance are perfect. In addition, the ability of Hatsuri was also powerful enough to be unnatural in level adjustment level. I am very satisfied.
This review is about item#07070646.

Related Products