Buy more than* S$200* and get FREE SHIPPING

CR Stretch Mask

1.00 (1)
AS ONE Part Number
2-8220-01
Collection Efficiency (%)
87 (values measured by kuraraykuraflex test)
Inhalation Resistance (Pa)
3.3 (values measured by kuraraykuraflex test)
Type
ear-hook type
Dimension (mm)
175x90
Material
(body of mask) non-woven fabric (ear-hook rubber) urethane rubber (NOSE BRIDGE) PE (space keeper)PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 EFP-P 37580602 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cleanroom work
1
From Japan
On 2012-04-17 10:11:31
Despite calling for a clean room, 50 masks are wrapped in thin film, there is no consideration for dust and pollen adhesion during transportation. Although it is said to be lint free, is there any data on the dust attached from the outside falling out of the mask? Is this also a cheap monochromatic quality?
This review is about item#37580602.

Related Products