Buy more than* S$200* and get FREE SHIPPING

Clean Wiper

Class
100 to 1000
Dimension (mm)
250x250
Material
Rayon 80% and polyester 20%
TRUSCO Part Number
518-6846
TGK Product Number
153-55-84-32
Application
IC, LCD, ceramic, light-emitting diodes, magnetic disk, and magnetic tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheetx30Bag) 1 SF-30C 07084341 219.99 SGD
In stock
ADD TO CART

Related Products