Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Room Wiper

Purpose
Manufacturing process of semiconductor, liquid crystal panel, and variety of disks, manufacturing process of the lens and the magnetic tape, production process of pharmaceuticals, various maintenance and cleaning of machine in a clean room, wiping work of precision before painting
Class
100 to 1000
Water Retention Value (%)
168.5
Water Capacity (g/cm2)
7.674/202.5
Dropping Method (sec)
1.8 water, oil less than 1.0
Frictional Wear Strength (times)
356
Basis Weight (g/m2)
224
Thickness (mm)
0.54
...see all>
Product Options
ADD TO CART
Byreck Method(mm) Shrinking Ratio (%) Dimension (cm) Extensibility (%) TRUSCO Part Number Ion Elution (microgram/g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Byreck Method(mm) Shrinking Ratio (%) Dimension (cm) Extensibility (%) TRUSCO Part Number Ion Elution (microgram/g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107 vertical, horizontal 95 1.1 vertical, horizontal -1.9 19x19 134.6 vertical, horizontal 223.6 518-6871 Na:0.1,K:0.1,Ca:0.1,Cl:0   1Box(10Sheetx10Bag) 1 SOLIV-1919 07084235 219.99 SGD
Shipped after 2018-06-25
Vertical 107, Horizontal 95 Vertical 1.1, Horizontal -1.9 12x12 Vertical 134.6, Horizontal 223.6 518-6862 Na:0.1K:0.1Ca:0.1Cl:0 *[No return] You cannot return this product. For details, see FAQ. 1Box(20Sheetx20Bag) 1 SOLIV-1212 07084244 539.99 SGD
Shipped after 2018-06-29
Vertical 107, Horizontal 95 Vertical 1.1, Horizontal -1.9 6x7 Vertical 134.6, Horizontal 223.6 518-6854 Na:0.1K:0.1Ca:0.1Cl:0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheetx10Bag) 1 SOLIV-0607 07084253 669.99 SGD
Shipped after 2018-07-02
Vertical 107, Horizontal 95 Vertical 1.1, Horizontal -1.9 24x24 Vertical 134.6, Horizontal 223.6 518-6889 Na:0.1K:0.1Ca:0.1Cl:0   1Box(10Sheetx10Bag) 1 SOLIV-2424 07084226 349.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products