Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves

Purpose
For clean room
Overall Length (cm)
29
...see all
Product Options
ADD TO CART
Color TGK Product Number Surface Leak Resistance (ohm) Tensile Strength (MPa) Around Palms (cm) Elongation (%) Middle Finger Length (cm) Size Thickness (mm) Material Mass (g/sheet) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TGK Product Number Surface Leak Resistance (ohm) Tensile Strength (MPa) Around Palms (cm) Elongation (%) Middle Finger Length (cm) Size Thickness (mm) Material Mass (g/sheet) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 404-23-75-39 1x10<SUP>10</SUP> 25.1 About 21.5 578 About 8.0 L 0.08 Nitrile rubber - 253-2905 1Pack(100Sheet) 1 C0710 07085014 67.24 SGD
In stock
- 404-23-75-38 1x10<SUP>10</SUP> 25.1 About 19.6 578 About 7.6 M 0.08 Nitrile rubber - 253-2891 1Pack(100Sheet) 1 C0710 07085005 55.08 SGD
In stock
White 404-23-75-40 1x1010 - - - - XL - - 9.3 353-8851 1Pack(100Sheet) 1 C0710 37091817 67.24 SGD
Shipped after 2017-02-27
- 404-23-75-37 1x1010 25.1 About16.0 578 About7.4 S 0.08 Nitrile rubber - 253-2883 1Pack(100Sheet) 1 C0710 07084996 67.24 SGD
Shipped after 2017-02-27
- 404-23-75-36 1x1010 25.1 About14.8 578 About7.0 XS 0.08 Nitrile rubber - 253-3740 1Pack(100Sheet) 1 C0710 07084987 67.24 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products