Buy more than* S$200* and get FREE SHIPPING

B0905 Inner glove

4.00 (1)
Purpose
Precise machinery industry, machinery industry, automobile-related services etc
Around Palms (cm)
About 17
Middle Finger Length (cm)
About 6.5
Overall Length (cm)
17
Size
One Size Fits All
Material
Nylon, polyester, and others
TRUSCO Part Number
335-4261
TGK Product Number
404-23-74-30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 B0905 07085267 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attach it in front of embossed gloves for home delivery delivery lunch.
4
From Japan
On 2013-02-02 11:04:23
It is hygroscopic but should be hygroscopic. I feel sweat in my hands when I carry embossed gloves for a long time and feel that eczema is easy to do and inner is slightly different. I was doing inner gloves and I was asked to buy from people around me.
This review is about item#07085267.

Related Products