Buy more than* S$200* and get FREE SHIPPING

Clean Suits CL1000

4.50 (2)
Caution
Hood . mask . gloves. boots are not included.
Purpose
Electronics, pharma, pharmaceuticals, food manufacturing
Specification
Multi-use for men and women
...see all
Product Options
ADD TO CART
Color Color Number Material Sleeve Length (cm) TRUSCO Part Number Bust (cm) Total Length (cm) Cleanliness Clothes Length (cm) Waist (cm) Inseam (cm) Weight (g) Size Appliable Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Color Number Material Sleeve Length (cm) TRUSCO Part Number Bust (cm) Total Length (cm) Cleanliness Clothes Length (cm) Waist (cm) Inseam (cm) Weight (g) Size Appliable Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1 100% polyester 78 388-2080 112 155 1000 corresponding class supported 155 72 to 98 69 330 S 112 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FH199C 07083343 68.78 SGD
Shipped after 2017-03-30
Blue 2 Polyester 100% 81 388-2098 116 161 1000 corresponding class 161 76 to 102 72 340 M 116   1PC 1 FH199C 40388354 73.54 SGD
In stock
White 1 Polyester 100% 93 388-2047 132 186 1000 corresponding class 186 92 to 120 84 430 4L 132   1PC 1 FH199C 39496536 71.95 SGD
In stock
White 1 Polyester 100% 81 388-2071 116 161 1000 corresponding class 161 76 to 102 72 340 M 116   1PC 1 FH199C 07083352 69.50 SGD
In stock
Blue 2 Polyester 100% 87 388-2136 124 173 1000 corresponding class 173 84 to 110 78 390 LL 124   1PC 1 FH199C 40388372 71.95 SGD
In stock
Blue 2 Polyester 100% 93 388-2110 132 186 1000 corresponding class 186 92 to 120 84 430 4L 132   1PC 1 FH199C 39496527 73.54 SGD
In stock
Blue 2 100% polyester 84 388-2128 120 167 1000 corresponding class supported 167 80 to 106 75 360 L 120   1PC 1 FH199C 40388363 73.54 SGD
In stock
Blue 2 100% polyester 78 388-2144 112 155 1000 corresponding class supported 155 72 to 98 69 330 S 112   1PC 1 FH199C 40388345 72.90 SGD
In stock
White 1 100% Polyester 84 388-2055 120 167 Class 1000 support 167 80 - 106 75 360 L 120   1PC 1 FH199C 07083361 67.12 SGD
In stock
White 1 100% Polyester 87 388-2063 124 173 Class 1000 support 173 84 - 110 78 390 LL 124   1PC 1 FH199C 07083377 68.78 SGD
In stock
White 1 100% Polyester 90 388-2039 128 180 Class 1000 compatible 180 88 - 114 81 400 3L 128   1PC 1 FH199C 39496511 69.50 SGD
In stock
Blue 2 100% Polyester 90 388-2101 128 180 Class 1000 compatible 180 88 - 114 81 400 3L 128   1PC 1 FH199C 39496502 73.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When the commodity production
4
From Japan
On 2017-01-26 17:46:39
Perfect to wear is to have been satisfied. Try to take advantage of in the future.
This review is about item#7083352.
Agricultural products inoculation work in a clean room
5
From Japan
On 2016-04-20 09:56:17
We use without problems. Next time I also want to buy.
This review is about item#07083377.

Related Products