Buy more than* S$200* and get FREE SHIPPING

Band Saw Replacement Blade

Number of Threads
14 Mt.
Work Material
Stainless steel, steel, non-ferrous material
Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1770
Material
Bimetal (BM)
Compatible
RB18 RB18-CV
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 RB18BM-14 07246897 349.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products