Buy more than* S$200* and get FREE SHIPPING

Band saw replacement edge

Thickness (mm)
0.65
Width (mm)
13
Length (mm)
1770
...see all
Product Options
ADD TO CART
Compatible Number of Threads Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Number of Threads Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RB18 RB18-CV 14 Mt. Bimetal (BM) 1Box(5PC) 1 RB18BM-14 07246897 349.90 SGD
Shipped after 2017-07-24
RB18/RB18-CV 14 ridges NEW FLEX (NF) 1Box(10PC) 1 RB18NF-14 07246881 259.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products