Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KIMTECH White

AS ONE Part Number
6-6687-01
Softening Point (dgree c)
About 155
Melting Point (degree c)
About 165
Sheet Size (mm)
115x230
Color
White
Material
100% Polypropylene
TRUSCO Part Number
249-2369
TGK Product Number
415-55-85-40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100Sheetx30Pack) 1 63200 02906057 369.99 SGD
In stock
ADD TO CART

Related Products