Buy more than* S$200* and get FREE SHIPPING

600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series

3.50 (4)
Material (body)
C3771BE
Material (handle)
ZDC2
Material (stem)
K metal
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Materials (cap) Dimensions L (mm) 2014 TRUSCO Published Page Shape Materials (ball sheets) Type Caliber Type TRUSCO Part Number Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Materials (cap) Dimensions L (mm) 2014 TRUSCO Published Page Shape Materials (ball sheets) Type Caliber Type TRUSCO Part Number Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 C3771BE (Cr plating) 100 2 60 - 100 2-2038 - Fiberglass entry PTFE - Ladies Toboa 163-7037 50 1PC 1 TKT 02231022 98.15 SGD
Shipped after 2017-11-29
20 C3771BE (Cr plating) 76 1 1/4 48 - 78 2-2038 - Fiberglass entry PTFE - Ladies Toboa 163-7011 32 1PC 1 TKT 02231004 55.77 SGD
Shipped after 2017-11-29
4.5 C3771BE (Cr plating) 35 1/8 23 C3604BD 32 - Threaded PTFE with glass fiber Bronze valves for general use Ladies bore 163-6952 6 1PC 1 TKT 02231031 14.09 SGD
In stock
4.5 C3771BE (Cr plated) 35 1/4 23 - 39 - Screw type PTFE with fiberglass Brass valves for general use Ladies bore 163-6961 8 1PC 1 TKT 02231047 14.21 SGD
In stock
6.8 C3771BE (Cr plated) 40 3/8 27 - 44 - Screw type PTFE with fiberglass Brass valves for general use Ladies bore 163-6979 10 1PC 1 TKT 02230961 18.41 SGD
In stock
9.2 C3771BE (Cr plated) 60 1/2 31 - 56.5 - Screw type PTFE with fiberglass Brass valves for general use Ladies bore 163-6987 15 1PC 1 TKT 02230977 20.10 SGD
In stock
12.5 C3771BE (Cr plated) 60 3/4 34 - 59 - Screw type PTFE with fiberglass Brass valves for general use Ladies bore 163-6995 20 1PC 1 TKT 02230986 25.98 SGD
In stock
16 C3771BE (Cr plating) 76 1 42 - 71 - Threaded PTFE with glass fiber Bronze valves for general use Ladies bore 163-7002 25 1PC 1 TKT 02230995 36.51 SGD
In stock
24.5 C3771BE (Cr plated) 100 1 1/2 53 - 83 - Screw type PTFE with fiberglass Brass valves for general use Ladies bore 163-7029 40 1PC 1 TKT 02231013 66.09 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as valve for water piping
5
From Japan
On 2009-11-11 18:52:54
Price satisfaction, feeling of use, compact product satisfied
This review is about item#02230995.
Planned to be attached to agricultural machinery (subsoiler disinfector). I was looking for parts specially for adjusting flow rate.
5
From Japan
On 2009-10-03 00:34:10
I am satisfied that the goods are also made of sturdy. If there is opportunity, I would like to purchase.
This review is about item#02231031.
Air piping
2
From Japan
On 2007-12-10 16:01:39
I want you to make dimension inscription more understandable. (As can be understood by ordinary people)
This review is about item#02230977.
Air piping
2
From Japan
On 2007-12-10 15:59:41
I would like you to write dimensions, screws etc. more clearly.
This review is about item#02230977.

Related Products