Buy more than* S$200* and get FREE SHIPPING

Twin Lanyard Safety Belt

Sub Lanyard Length (mm)
1000
Primary Lanyard Effective Length (mm)
1500
Trunk Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
Hook Mass (g) Hook Tension Strength (kN) Hook Full Length (mm) Hook Buckle Hook Opening (mm) Rope Specification Belt Color Secondary Lanyard Diameter (mm) Type Primary Lanyard Strap Width (mm) Weight (g) TRUSCO Part Number Body Belt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Mass (g) Hook Tension Strength (kN) Hook Full Length (mm) Hook Buckle Hook Opening (mm) Rope Specification Belt Color Secondary Lanyard Diameter (mm) Type Primary Lanyard Strap Width (mm) Weight (g) TRUSCO Part Number Body Belt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 218/218 FS-93/FS-931 - 50/50 Three strike Blue green - Retractable / Rope - 1580 - 1400 1PC 1 TRL-2-593S-BG-L 68567624 189.99 SGD
Shipped after 2018-07-03
- - 218/218 FS-93/FS-931 - 50/50 Three strike Black - Retractable / Rope - 1580 - 1400 1PC 1 TRL-2-593S-BLK-L 68567642 189.99 SGD
Shipped after 2018-07-02
About270 13.0 or more 218 (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 50 - Yellow - Makito-shiki + Rope - About1560 - 1200 1PC 1 TRL-2-593S 07077296 179.99 SGD
Shipped after 2018-07-02
About270 13.0 or more 218 (Main) FS-93 (Vice) FS-93-1 Aluminum buckle 50 - Black - Makito-shiki + Rope - About1560 - 1200 1PC 1 TRL-2-593S 36674425 179.99 SGD
Shipped after 2018-07-02
- - 218/218 FS-93/FS-931 - 50/50 Three strike Yellow - Retractable / Rope - 1580 - 1400 1PC 1 TRL-2-593S-Y-L 68567667 189.99 SGD
Shipped after 2018-07-03
- - 218/218 FS-93/FS-931 - 50/50 Three strike Blue green - Retractable / Rope - 1560 - 1200 1PC 1 TRL-2-593S-BG 68567606 189.99 SGD
Shipped after 2018-07-03
- - 218/218 FS-93/FS-931 - 50/50 Three strike Dark green - Retractable / Rope - 1580 - 1400 1PC 1 TRL-2-593S-OD-L 68567651 189.99 SGD
Shipped after 2018-07-03
- - 218/218 FS-93/FS-931 - 50/50 Three strike Blue - Retractable / Rope - 1580 - 1400 1PC 1 TRL-2-593S-BL4-L 68567633 189.99 SGD
Shipped after 2018-07-03
- - 218/218 FS-93/FS-931 - 50/50 Three strike Dark green - Retractable / Rope - 1560 - 1200 1PC 1 TRL-2-593S-OD 68567615 189.99 SGD
Shipped after 2018-07-02
Approx. 270 13.0 or more 218 (MAIN) FS-93 (Auxillary) FS-93 Aluminum buckles 50 - Blue 11 Rolling-up type + rope type 15 Approx. 1560 355-4244 1200 1PC 1 TRL-2-593S 07077305 179.99 SGD
In stock
ADD TO CART

Related Products