Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1005RR

4.38 (13)
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
32 +/-20
(Maker Standard Value) Inhalation Resistance (Pa)
48 +/-25
(Average Measured Value) Particle Collection Efficiency (%)
99.3
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
Round (Black)
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
147 +/-20
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
30
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
53
National Certification Acceptance Number
No. No. M197
Standard
RL2
Weight (g)
147
Compatible
(Filter) Mighty micron filter for 1005
Specification
Fit checker built-in With filter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1005RR-04 07076325 30.20 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-12-26 14:30:38
I think that it is the best for working in the factory because it is a user-friendly product.
This review is about item#7076325.
Used for welding operation
3
From Japan
On 2016-11-29 20:26:13
Automatic light shielding surface is also cramped, but it is usable. A state hitting inside. Soft, such as mouthfeel, odor is suppressed, no problem with performance. I wonder if it feels a bit heavy until I get used to it. When it was cramped with an automatic light shielding surface, the top of the nose became painful. If you are concerned about odor and dust at the time of welding, you should buy proper things rather than buying halfway masks.
This review is about item#7076325.
When processing a grinding wheel
4
From Japan
On 2016-11-21 15:38:48
Because it is a consumable item, I am purchasing, but the price is also cheaper than other companies, I am satisfied.
This review is about item#7076325.
Welding operation
4
From Japan
On 2015-11-18 23:04:09
The same type that I used before was purchased again as it melted with heat. The fumes of TIG welding are helped because the grain is fine.
This review is about item#07076325.
Welding operation etc.
5
From Japan
On 2015-11-10 21:15:16
If it is tacky, it can be done with a normal cup mask, but in the case of continuous welding etc. exerts outstanding sense of security, Although some stuffy feeling can not be helped, since the odor of Hume drastically decreases, it is safe
This review is about item#07076325.
Welding and cutting of steel materials
5
From Japan
On 2015-02-23 10:21:56
I am happy to use it because I purchased it thought that the products of Koken were good.
This review is about item#07076325.
Welding operation
4
From Japan
On 2015-01-14 16:22:16
I want something a little more compact in shape
This review is about item#07076325.
Various polishing painting work
5
From Japan
On 2014-12-09 23:30:17
The adhesion is good, the check mechanism is convenient and secure. Because there is little respiratory resistance due to the wide filter area, we can work comfortably because we can not feel the weight.
welding
3
From Japan
On 2014-04-18 13:13:01
The top of my nose hurts during use.
This review is about item#07076325.
Scratch work
5
From Japan
On 2013-11-17 15:47:08
Dustproof function is the best ♪ I think that the feeling of fit becomes better as the part closely contacting the face gets bigger a little ♪
This review is about item#07076325.

Related Products