Buy more than* S$200* and get FREE SHIPPING

  • Category

Dust Mask 1091D

4.50 (2)
For Asbestos Countermeasure
4 corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
35
(Maker Standard Value) Inhalation Resistance (Pa)
80 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.1
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
Round (Black)
Exhaust Rubber Valve
T-1K type
Intake Resistance Rise Value (Pa)
81
Standard Weight (g)
188 or less
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
20
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
56
National Certification Acceptance Number
No. No. TM234
Standard
RL2
Weight (g)
173
Compatible
(Filter) Mighty micron filter 1021/1091 for, KB filter, KC filter
Specification
With speaking device. With filter
Application
Such as the handling of dust less hazardous work and a small amount of dust. Location welding fume is generated.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1091D-03 07076343 42.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When pesticide spraying.
4
From Japan
On 2016-08-08 20:49:04
Dust, wettable powder used for spraying. The change filter was cheap and easy to ask.
This review is about item#7076343.
Abrasive work in woodworking studio
5
From Japan
On 2011-05-31 09:42:03
It is not painful, it has a good fit to the face. The voice also transmits firmly ○
This review is about item#07076343.

Category

  • Category

Related Products