Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1180C

3.80 (5)
AS ONE Part Number
1-4546-01
For Asbestos Countermeasure
Three corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
35 +/-20
(Maker Standard Value) Inhalation Resistance (Pa)
65 +/-15
(Average Measured Value) Particle Collection Efficiency (%)
97.3
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
03-inch small
Exhaust Rubber Valve
T-7K type
Intake Resistance Rise Value (Pa)
125
Standard Weight (g)
89 +/-15
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
37
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
68
National Certification Acceptance Number
No. No. TM229
Standard
RL2
Weight (g)
89
Compatible
(Filter) alpha ring filter LAS-51C type
Specification
Clear case With filter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1180C-05 07076422 33.74 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
In use at the time of polishing work
5
From Japan
On 2016-03-28 09:22:14
I wonder if the performance is good in the low-cost of the split - Light It is the abundance of the type of band or filter that comes with long-lasting has come in handy. Rubber shape is using instead of the filter so again new Once you have the sun and wash Shi be attached even wearing a helmet. Manufacturer's because about two years will have to be changed unless the belt dropped can be used for many years In other filter is also welcome After me continue to make.
This review is about item#07076422.
Full-time
4
From Japan
On 2016-02-08 12:01:57
Since using a dust mask not the first disposable I can not be compared to other products, but there was no thing in particular, such as a problem. But I really think that it is not ginger of saliva would accumulate.
This review is about item#07076422.
Pesticide spraying on citrus
4
From Japan
On 2015-06-05 06:28:30
When I contacted the manufacturer, it was OK to spray pesticides in liquids. However, the instructions were dusted ... Is it liquid as OK? Is it? Pesticide spraying outside wearing a wing wears sweat. When I sweat a lot, the mask will be scratched. It is very good except at that time. It also fits well on the face, it does not hurt even if it is wearing for a long time.
This review is about item#07076422.
Demolition work of waste home appliances
2
From Japan
On 2013-08-01 13:03:48
Although I bought it, the indication of intake and exhaust valve was different from the actual thing of Monotaro san. The company also has inventory of exhaust valves and intake valves that are displayed, it was purchased after checking, but when things are different, it becomes the source of excess inventory. Be sure to change the display when changing.
This review is about item#07076422.
Balance of TIG welding and Thunder
4
From Japan
On 2009-07-27 17:47:56
I am doing TIG welding of galvanized iron plate, it is good to remove fumes and odors while saying dustproof However, if you do not check the size of the welding surface, the nose part will hit the inside of the surface a bit Attention required
This review is about item#07076422.

Related Products