Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask 1721H-02

4.00 (1)
Against Bird Flu
Available
Measure for Dioxins
1 available level
For Asbestos Countermeasure
1, 2, 3 corresponding levels
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Exhaust Resistance (Pa)
60 or less
(Maker Standard Value) Inhalation Resistance (Pa)
105 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.94
Material (surface body)
Natural rubber
Head Strap
Type rubber harness HV
Rubber Air Intake Valve
NC-type (black)
Exhaust Rubber Valve
T-6K type
Intake Resistance Rise Value (Pa)
102
Standard Weight (g)
560 or less
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
83
National Certification Acceptance Number
No. No. TM226
Standard
RL3
Weight (g)
529
Compatible
(Filter) alpha filter ring RD-5 type
Specification
With filter
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 1-3: Asbestos removal work Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1721H-02 07076456 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For disasters like a volcanic eruption
4
From Japan
On 2013-02-21 02:03:14
I bought it for a disaster like a volcanic eruption so I just installed it, but I think it's quite good. Just want more introductions of special parts that fit this model For example, there are things that you can not find even if you search as "replacement valve of intake valves / NC type" which is an intake valve replacement such as the manual. I would like to enhance the expendable items around here.
This review is about item#07076456.

Related Products