Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Dust Mask 7121R-02

4.94 (17)
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Maker Standard Value) Inhalation Resistance (Pa)
85
(Average Measured Value) Particle Collection Efficiency (%)
99.97
Material (surface body)
Silicone rubber
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
Intake Resistance Rise Value (Pa)
81
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
33
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
64
Standard
RL3
Weight (g)
156
Compatible
(Filter) alpha filter ring RD-5 type
Specification
Clear case With filter
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 2-3: Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
...see all>
Product Options
ADD TO CART
Against Bird Flu Measure for Dioxins For Asbestos Countermeasure (Maker Standard Value) Particle Collection Efficiency (%) Rubber Air Intake Valve Standard Weight (g) National Certification Acceptance Number Dimensions (Width W x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Against Bird Flu Measure for Dioxins For Asbestos Countermeasure (Maker Standard Value) Particle Collection Efficiency (%) Rubber Air Intake Valve Standard Weight (g) National Certification Acceptance Number Dimensions (Width W x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence is possible. Level 1 correspondence is possible. Level 2, 3 compatible more than 99.9 Round type (black) Below 178 No. TM 225 108X125 Regular 1PC 1 7121R-02 06845386 47.99 SGD
In stock
Available 1 available level 2, 3 support levels 99.9 or more Round (Black) 178 or less No. No. TM225 104X121 S (small face type) 1PC 1 7121R-02 08214166 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Polishing operation
4
From Japan
On 2018-02-22 22:10:38
Breath easier than 1 cartridge type, less comfortable to accumulate water drops.
This review is about item#6845386.
Wood work
5
From Japan
On 2017-09-24 22:45:27
My mouth stopped smoking. In addition, it became easier to breathe and the amount of water drops attached to the mask became extremely small.
This review is about item#6845386.
Cutting operation
5
From Japan
On 2017-06-30 16:44:22
Until now, when using disposable masks for pollen, dust has come in through the gap, but this is not entered at all. The function is the best. Unlike disposable, you have to clean it every time, but the surface is It is easy to split because it is slippery.
This review is about item#6845386.
Asbestos removal etc.
5
From Japan
On 2017-05-26 07:29:32
It is easy to breathe, I use it every time in a dusty scene.
This review is about item#06845386.
Pesticide
5
From Japan
On 2016-06-25 21:53:19
Very easy to breathe. I think I will also buy next.
This review is about item#06845386.
Dust, welding, dismantling
5
From Japan
On 2016-01-06 09:27:25
Welding, dust work Many previously used masks were damaged and replaced with a double filter mask this time. I thought if the price of the filter is a little cheaper though it is handy because it is easy to breathe and the weight does not change so much.
This review is about item#06845386.
Sanding work
5
From Japan
On 2015-12-09 12:13:34
I use it everyday. The adhesion made is also high, and there is no flying of the silicon surface for a long time use. The filter is used until it is stuffy, but there is no invasion of dust. It is a reliable good product.
Dust work
5
From Japan
On 2015-11-21 11:05:40
I also have a fit, I think that it is perfect for measures against dust.
This review is about item#06845386.
Tidying up before and after moving
5
From Japan
On 2015-09-07 15:47:35
Because there is asthma, I searched for a mask with good performance and used it. Although I used a few, I often struggled and did not use after all, but this item is easy to breathe, it is very useful. Thank you very much.
This review is about item#08214166.
Chimney sweeper
5
From Japan
On 2015-06-03 08:21:37
Easy to fit, easy to take off face, breathe lightly more than anything. It is easy to maintain. I think it is the best.
This review is about item#06845386.

Related Products