Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dust Mask 7191DK-XRB-02

5.00 (2)
Against Bird Flu
Available
Measure for Dioxins
1 available level
For Asbestos Countermeasure
2, 3 support levels
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Exhaust Resistance (Pa)
35 or less
(Maker Standard Value) Inhalation Resistance (Pa)
85 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.96
Material (surface body)
Silicone rubber
Head Strap
Type XRB
Rubber Air Intake Valve
Round (Black)
Exhaust Rubber Valve
T-1K type
Intake Resistance Rise Value (Pa)
87
Standard Weight (g)
200 or less
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
20
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
67
National Certification Acceptance Number
No. No. TM210
Standard
RL3
Weight (g)
179
Compatible
(Filter) alpha filter ring RD-5 type
Specification
With filter
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 2-3: Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7191DK-XRB-02 07076447 80.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ultra-fine dust work
5
From Japan
On 2015-01-12 16:16:52
We were previously using the mask of simple type was not perfect, considering dust prevention measures, etc. Since the work safety, we decided to 此 of goods considered health hazards and the like.
This review is about item#07076447.
Work in the furnace
5
From Japan
On 2014-07-15 13:19:49
There is no sense of discomfort even wore masks even be the work easier to breath
This review is about item#07076447.

Related Products