Buy more than* S$200* and get FREE SHIPPING

Head Strap Type RA

3.86 (7)
Compatible
(Dust mask) 1111-02, 1021R-05, 1010A-04, 1010A-05, 1010AH-02, 1111-03, 1122R-03, 1021R-06, 1005R-07, 7121R-02, 1005RR-04, 6030 - 03, 1180-03, 1180C-04, 1181R-03, 1121R-08, 1181RC-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RA762806 06852106 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2018-01-10 21:32:24
It is convenient because the string is easy to put on and orders so it will be replaced soon so it will arrive soon.
This review is about item#6852106.
To replace the deteriorated cord
5
From Japan
On 2017-10-26 16:06:50
I have been using the mask for nearly 10 years. I was in trouble because there was no elasticity due to the cord deterioration. This was good. I feel the attitude towards the manufacturer's thing that such products exist.
This review is about item#6852106.
Mask Belt
4
From Japan
On 2017-09-03 23:40:47
I bought it because the plastic part of the trunk head of the cord of the mask I used to date has been broken.
This review is about item#6852106.
At the time of burr removal, it is used for a dust mask.
4
From Japan
On 2017-06-06 09:20:37
There is no problem. It is saved because it is a waste to just replace the string with a new one to extend it.
This review is about item#6852106.
For replacement
5
From Japan
On 2015-03-16 20:10:16
I use it for the 1010A type which is used for more than 20 years, but out with several washing even if substituting rubber for handicraft. Again genuine products are good.
This review is about item#06852106.
Work in the factory
5
From Japan
On 2015-02-28 21:50:21
The feel of the head is good. Since I have just used it, I do not know if I do not use durability for a while.
This review is about item#06852106.
Dustproof work such as welding / grinder work
1
From Japan
On 2013-09-09 18:26:00
Sweat and dirt will soon become useless. I want you to make it from a more durable material
This review is about item#06852106.

Related Products