Buy more than* S$200* and get FREE SHIPPING

Dustproof Hood, Sakai A

2.00 (1)
Glass
Cellulose-based resin
Compatible
Mask can be used in combination: high rack, 1010A, etc.
Caution
Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying.
...see all>
Product Options
ADD TO CART
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chemical Vinyl 1Sheet 1 Vinyl 07076596 30.99 SGD
Shipped after 2018-01-29
Lightweight Nylon 1Sheet 1 Nylon 07076605 18.99 SGD
In stock
General working Canvas made 1Sheet 1 Made of canvas 07076587 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Metal finishing work
2
From Japan
On 2015-10-26 17:55:22
Although there is no problem with the size etc., it is hard to breathe the dust mask when strangling the string. Because the material is nylon, it can not be helped.
This review is about item#07076605.

Related Products