Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dustproof Hood, Sakai C

3.60 (5)
Glass
Cellulose-based resin
Others
Mask is sold separately.
Compatible
, 1005, 1111, 1122RR, such as high rack, 1010A, 1021R, 1121R: mask can be used in combination
Caution
Please do not use at a oxygen-deficient environment (less than 18% oxygen concentration), toxic gas environment, and concentration of dust is significantly higher. Please do not use in environments that are expected to chips frying.
Specification
With Inlet port, button front type
...see all>
Product Options
ADD TO CART
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chemical Vinyl 1Sheet 1 Vinyl 07076657 41.99 SGD
In stock
General working Canvas made 1Sheet 1 Made of canvas 07076641 40.99 SGD
In stock
Lightweight Nylon 1Sheet 1 Nylon 07076666 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Blast work
3
From Japan
On 2015-12-15 10:23:53
I have not used it yet but I think it feels nice.
This review is about item#07076641.
Underfloor work
1
From Japan
On 2015-06-17 17:29:46
The size was larger than expected and it was unsuitable for underfloor work.
This review is about item#07076657.
Spraying work
5
From Japan
On 2014-10-17 18:07:07
It is used at the site where chemicals are used. The skin does not become rough, the best item. It can not be helped cloudy. . .
This review is about item#07076657.
Polishing
5
From Japan
On 2014-08-11 10:36:06
Last time, I bought a dustproof hood width without a mask, but it is cloudy and hygienically not good, but the type of mask use purchased this time is not very cloudy and very easy to use. Also, I also want to buy next.
This review is about item#07076641.
Spraying
4
From Japan
On 2013-05-31 13:05:12
I was satisfied with delivering earlier than I expected. As always, it was quick and saved. With the feeling I used, it is hot in the summer and can not be used.
This review is about item#07076657.

Related Products