Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

4.00 (1)
Unit Dimensions (Length x Height)(mm)
435x165
Stroke Quantity (mm)
29
Carbon Brush Number (low 2 digits)
43
Number of Strokes (min-1 [Time/minute])
0 - 2800
Cutting Capability (mm)
19 Thickness: 120 mild steel with a thickness of steel pipe: outer diameter 130 PVC pipe: 130 wood outer diameter
Cord Length (m)
2-core-2.5
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.6
Weight (kg)
3.3
Accessories
Blade No.141x1, case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR13VC 07070332 321.71 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling of car
4
From Japan
On 2015-01-15 17:24:10
The price is also It is affordable, easy-to-use.
This review is about item#07070332.

Related Products