NoteBuy more than* S$200* and get FREE SHIPPING

Hammer Drill

Shank Shape
17mm Hex Shank
Unit Dimensions (Length x Height)(mm)
435x255
Carbon Brush Number (low 2 digits)
43
Full Throttle Hit Number (min-1)
2800
Capacity (mm)
Drill bit: 40 core bit: 120
Cord Length (m)
2 mind-5
Revolution (min-1[r.p.m])
510
Power Consumption (W)
1100
Power (V)
Single-phase 100
Current (A)
11.5
Weight (kg)
6.5
Specification
Double insulation, electronic control, safety (slip) clutch, grease sealing structure, dust collector connectible.
Accessories
Plastic case, side handle, stopper, hammer grease A
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH40SR 07070402 -
Discontinued
[x]

Related Products