NoteBuy more than* S$200* and get FREE SHIPPING

Hammer

3.90 (10)
Shank Shape
17mm Hex Shank
Unit Dimensions (Length x Height)(mm)
422x210
30mins Chipping Amount(kg)
78
Carbon Brush Number (low 2 digits)
43
Full Throttle Hit Number (min-1)
3000
Impact Energy Joule
10
Cord Length (m)
2 mind-5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
4.7
Specification
Double insulation, grease sealing structure, vibration-proof handle, resin body
Accessories
Case, Bull point (280mm) side handle, front cap (round), dust cover
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H41SA2 07070357 386.30 SGD
In stock
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Block fence removal work
5
From Japan
On 2016-03-30 11:29:06
But was using the hammer of the Ryobi, the switch is bad will operate alternative for instability purchase, easy to use and lightweight.
This review is about item#07070357.
Such as the outer wall of the demolition Toka gutter of 斫Ri work in the house of renovation
5
From Japan
On 2015-09-03 21:44:52
Because still a Hitachi-made well-known manufacturers is Nashi is also a problem with the appearance and functional. In addition the cost is also Iukotonashi at a low price.
This review is about item#07070357.
Such as chipping of the impurities of the plant
1
From Japan
On 2014-11-26 15:31:00
Frequency use to not after one year it has already broken for less. I motors are turning not struck the Blue Point. It is the worst of the machine.
This review is about item#07070357.
Reclamation
3
From Japan
On 2014-04-04 13:49:19
Grease is regrettable that can not be replaced by yourself.
This review is about item#07070357.
Chipping operation
1
From Japan
On 2013-11-28 08:18:32
Two November 13 purchase, failure to both cars 27 days, one is bashing condition is weak in the modulation, one fixed flea comes out funny. If mass retailers cheap, I want to express to that effect. Toka for home work, and request that you express clearly Toka continuous use limit for one hour. 27 days morning to order one of the following, upset both cars from 28 days in the morning field, but came back from Hitachi Koki also unrepairable one that I bought earlier, It was said to be penny-wise and pound-foolish.
This review is about item#07070357.
Of concrete chipping work
5
From Japan
On 2013-07-04 21:15:48
Although high noise in a little chipping, or not to cease. In less than ten minutes to the penetration of 10cm thickness of the floor concrete, it finished. But for the first time using this kind of tool, when you remove the tip, is performed by pulling on the body side, spring is strong, it got across the right index finger. Power cord also, there 5m position, easy to be there to use flexibility.
This review is about item#07070357.
Scene for fishing
5
From Japan
On 2013-04-10 21:50:59
There is a power - It was cheap - Had issued a repair three times within one year after the purchase ... (internal hammer is fixed)
Kei斫 work
5
From Japan
On 2013-03-21 21:40:11
But small and lightweight it has any power. I think good that it is mono when compared with other companies aircraft
This review is about item#07070357.
Chipping operation of cement contaminants
4
From Japan
On 2013-02-27 13:57:53
It is sufficient to the minute you go to use of in-house
This review is about item#07070357.
For field work
5
From Japan
On 2012-03-27 00:15:30
Also I hit the working on the same model until now, but the price was able to buy cheaper than ever.
This review is about item#07070357.

Related Products