Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

Shank Shape
Hex Shank
Unit Dimensions (Length x Height)(mm)
420x265
Carbon Brush Number (low 2 digits)
43
Full Throttle Hit Number (min-1)
3000
Capacity (mm)
Drill bit: 38 core bit: 105
Cord Length (m)
3 mind-5
Revolution (min-1[r.p.m])
400
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
7.5
Specification
Auto refueling structure, safety(slip) crach, side handle both sides may be fitting, dust collector connectible
Accessories
Side handle, refers to oil, hex wrench (M6) spanner (mouth width 23mm), case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-38E 07070393 760.98 SGD
In stock
ADD TO CART

Related Products