NoteBuy more than* S$200* and get FREE SHIPPING

Impact Wrench

Square Drive Dimensions (mm)
19
Unit Dimensions (Length x Height)(mm)
303x236
Number of Blows (min-1 [times/min])
2000
Carbon Brush Number (low 2 digits)
43
Maximum Tightening Torque (N m)
(When the M22 F10T) 610 [62.2kgf m]
Tightening Capacity (High-Strength Bolts)
M16 - M22
Clamping Capability (Ordinary Bolt)
M14 - M24
Cord Length (m)
2 core, 2.5
Revolution (min-1[r.p.m])
1800
Power Consumption (W)
1140
Power (V)
Single-phase 100
Current (A)
12
Weight (kg)
4.8
Accessories
Hexagon socket 32mm (ring, with pin) side handle case
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WR22SA 07070314 -
Discontinued
[x]

Related Products