NoteBuy more than* S$200* and get FREE SHIPPING

Nickel Hydride Battery, Insert Type

5.00 (3)
Battery Voltage (V)
12
Battery Capacity (Ah)
3
Battery
Nickel-metal hydride
Compatible
Impact driver (6919ND/6919D/6916D) / soft impact driver (6960D) / driver drill (6315D/6316D) vibration driver drill (8413D) / impact wrench (6918D) circular saw (5093D) / cutter (4191D ) PVC pipe chain saw (UC170D) / rebar cutter (SC131D) / concrete vibrator (VR250D/VR251D) Kanna (1050D) / blower (UB120D) / Chainsaw (UC120D) flashlight (ML120) / headlight (ML121) / fluorescent lamp (ML122/ML123)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1235B 06845404 166.67 SGD
In stock
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2016-11-08 14:48:17
Very It was good. Also I would like to take as much as possible Monotarou now.
This review is about item#6845404.
Woodworking metalworking
5
From Japan
On 2016-05-23 22:17:05
Was saved can avoid discard the impact driver can buy a brand new battery.
This review is about item#06845404.
Used car tires exchange, etc.
5
From Japan
On 2014-10-21 17:14:38
I purchased a BT of market goods in the past, but the available time after the charge was not regret short. This product is probably because of the genuine products (manufacturer), it is normally longer available time.
This review is about item#06845404.

Related Products