Buy more than* S$200* and get FREE SHIPPING

Electric Circular Saw

5.00 (6)
Material (base)
Aluminum
Reference Number of Carbon Brush
322
Maximum Cutting Depth (mm)(90degree)
57
Maximum Cutting Depth (mm)
38
Blade Diameter (phi mm)
165
Saw Blade Inner Diameter (phi mm)
20 (19 possible)
Cord Length (m)
5
Revolution (min-1[r.p.m])
5500
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
2.9
Overall Length (mm)
273
Specification
Double insulation, LED Light, power supply display light, low noise, strong type, brake, dust collector can be connected
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5637BA 07076176 231.27 SGD
In stock
1PC 1 5637BASP 10322925 205.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Pallet production, etc.
5
From Japan
On 2016-12-01 20:45:09
Although we've been using two of this round of Hitachi ever made Makita It became the purchase of this worrisome Now up to you also different lives and things, but or it is equipped with a power supply lamp Is easy to see where to cut as Itari LED is also attached here You Tsu felt the product improvement
This review is about item#7076176.
I bought a shalt use the cutting operation of wood.
5
From Japan
On 2016-10-06 08:10:46
Is comfortable to use was good also in the vertical cutting of thin plate.
This review is about item#07076176.
Car maintenance
5
From Japan
On 2016-05-27 17:00:30
Satisfaction
This review is about item#07076176.
Sunday Carpenter
5
From Japan
On 2015-08-05 22:22:16
Circular saw, there was the image of scary, but I found that it's a very useful tool if you send in the appropriate speed to secure the wood. Cut We are also satisfied a very beautiful.
This review is about item#07076176.
Woodcutting
5
From Japan
On 2014-11-25 08:56:24
It may be workability lightly
This review is about item#07076176.
Home carpenter
5
From Japan
On 2014-11-03 12:10:21
In general this, so clumsy will cut is at an angle, also, but it takes time, also can be shortened work time Work efficiency went up.
This review is about item#07076176.

Related Products