Buy more than* S$200* and get FREE SHIPPING

Electric Circular Saw

5.00 (1)
Material (base)
Aluminum
Reference Number of Carbon Brush
322
Maximum Cutting Depth (mm)(90degree)
68
Maximum Cutting Depth (mm)
46
Blade Diameter (phi mm)
190
Saw Blade Inner Diameter (phi mm)
20 (19 possible)
Cord Length (m)
5
Revolution (min-1[r.p.m])
5500
Power Consumption (W)
1140
Power (V)
Single-phase 100
Current (A)
12
Weight (kg)
3.2
Overall Length (mm)
288
Specification
Double insulation, LED Light, power supply display light, low noise, strong type, brake, dust collector can be connected
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5837BASP 10322934 279.90 SGD
In stock
1PC 1 5837BA 07076142 329.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of wooden pallet
5
From Japan
On 2014-09-11 16:09:36
A large amount of pallets used for transporting imported goods can be obtained, but it is too large for domestic use, so it can not be used as it is. For that reason, we are using electric nooko to process just fine size. The weight of Marnoco is also reasonable, and sharpness is also good, so you can work very efficiently.
This review is about item#07076142.

Related Products