Buy more than* S$200* and get FREE SHIPPING

Nickel Hydride Battery, Slide Type

5.00 (2)
Battery Voltage (V)
24
Battery Capacity (Ah)
3.3
Battery
Nickel-metal hydride
Compatible
Vibration driver drill (HP460D) / impact wrench (TW200D) hammer drill (HR200D) / circular saw (SS710D) impact driver (TD200D) driver drill (DF460D)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH2433 07076027 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2015-12-29 06:25:17
It is satisfactory to buy a nickel-metal hydride battery, which has become completely invisible at home centers and tool shops, at a low price. I did not buy an expensive main body drill.
This review is about item#07076027.
Used for drilling for anchors and screws in concrete
5
From Japan
On 2014-03-02 10:02:12
Although there are no problems in the product, I think that it is possible to have several pieces as spare at the site if the price is lower. It is difficult to say to Mr. Monotaro because the manufacturer price is high. Also, although the current model is not a nickel-metal hydride battery, I am still using the tool body, so I would like this battery to be supplied forever.
This review is about item#07076027.

Related Products