Buy more than* S$200* and get FREE SHIPPING

14.4V Lithium-ion battery

4.38 (16)
Battery Voltage (V)
14.4
...see all
Product Options
ADD TO CART
Battery Capacity (Ah) Battery Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Capacity (Ah) Battery Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Lithium ion Impact driver (TD130DRFX) 1PC 1 BL1430 07076011 -
Discontinued
[x]
3.0 - - 1pc 1 BL1430B 23991582 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Drilling chuck is mainly used for drilling.
3
From Japan
On 2016-11-16 19:52:12
I ordered what was attached with the standard as it is, but I noticed that there are large capacity items, I regret a bit. This time, the old battery has reached the end of its life so I replaced it. Sorry.
This review is about item#23991582.
Screw fastening, wood drilling
5
From Japan
On 2016-07-20 15:02:04
Easy to use with battery remaining meter.
This review is about item#23991582.
Used in work lights in dark areas
4
From Japan
On 2016-06-08 02:19:05
When placing the main body at the time of using the work light, I think that it will lack a sense of stability somewhat so that you can enlarge the installation surface of the bottom of the battery a little more
This review is about item#23991582.
Car work
3
From Japan
On 2016-05-03 14:52:36
There is no problem with the battery itself, but since other shops were cheap in price, I would like to purchase the next time in no hurry.
This review is about item#07076011.
Electric tool
5
From Japan
On 2015-12-16 16:11:02
Was good
This review is about item#07076011.
Attached to charging driver
5
From Japan
On 2015-11-12 16:42:13
I am very satisfied.
This review is about item#07076011.
Construction site and maintenance inspection
5
From Japan
On 2015-08-24 19:20:42
There is no particular problem.
This review is about item#07076011.
When using impact
5
From Japan
On 2015-06-05 18:44:56
It seems that it has lasted for a new battery.
This review is about item#07076011.
Piping work
5
From Japan
On 2014-05-27 07:31:51
I am satisfied because it is genuine and inexpensive.
This review is about item#07076011.
For assembling the scaffold single tube.
5
From Japan
On 2013-12-01 14:05:21
Until now, I was using a NiVc battery of 12 V, but I had to lose power if I repeatedly charged it frequently. So, when a 14.4 V lithium ion battery was attached to the impact of 12 V, I bought it because it taught me. It is lighter than a NiCd battery, so it is easy to handle.
This review is about item#07076011.

Related Products