Buy more than* S$200* and get FREE SHIPPING

Demolition Hammer

5.00 (1)
Shank Shape
17mm Hex Shank
Reference Number of Carbon Brush
CB-105
Body Dimension (mm) Overall Length
410
Impact Energy Joule
7.6
Cord Length (m)
5
Blows (min-1 [times/minute])
2900
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
5.3
Specification
Double insulation Greese pack
Accessories
Bull point 17-280, Allen wrench 4, plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM0810 02508861 515.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
斫Ri work of concrete
5
From Japan
On 2017-03-21 16:45:33
Lightweight than the hammer drill, but there is a weight from the commodity of Ryobi, I think in just the right weight to 斫Ri work.
This review is about item#2508861.

Related Products