Buy more than* S$200* and get FREE SHIPPING

Demolition Hammer

4.57 (7)
Shank Shape
17mm Hex Shank
Reference Number of Carbon Brush
304
Body Dimension (mm) Overall Length
390
Impact Energy Joule
8.3
Cord Length (m)
5
Blows (min-1 [times/minute])
2700
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
4.5
Specification
Double insulation Greese pack
Accessories
Bull point 17-280, plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM0830 07062212 396.21 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When chipping of the manhole
5
From Japan
On 2016-11-16 06:42:19
Once upon a time, I was in trouble there is a manhole with a diameter of about 80cm, which had been using. Destruction in a small hammer was worried about possible, dazzling purpose although somewhat time-consuming was able to achieve. It is light and power also need not satisfied.
Concrete at the time of the garden construction Fishing
5
From Japan
On 2016-05-18 15:21:54
Easy to handle, lightweight, yet crushing force also is sufficient. To put out a big passing point for home use.
This review is about item#07062212.
Concrete mortar 斫Ri-Keren
4
From Japan
On 2016-03-08 09:47:55
Power I think enough has easy-to-use to the weight of the split. Durability does not know yet.
This review is about item#07062212.
General civil engineering work
5
From Japan
On 2016-01-27 19:20:13
Hammer is good powerful and easy to use.
This review is about item#07062212.
In order to drop the sand attached to the casting
5
From Japan
On 2015-03-04 10:56:19
It is comparatively lighter, but there is a horsepower.
This review is about item#07062212.
Brick walls chipping
3
From Japan
On 2014-06-18 15:47:26
Very lightly high power. Easy ground bar stamped with optional ground bar adapter, at the feet of such a bad stepladder, easy to use because the light even where regime bad
This review is about item#07062212.
Cleaning of concrete mixer
5
From Japan
On 2014-03-31 13:23:31
Very light I like in the easy-to-use and powerful commodity.
This review is about item#07062212.

Related Products