Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR26U2W

Compatible Filter
U2W
Against Bird Flu
Correspondence is possible.
For Asbestos Countermeasure
Level 3 correspondence is possible.
Intake Resistance Rise Value (Pa)
Less than 120
Material (welding face)
NBR
National Certification Acceptance Number
TM42
Particle Collection Efficiency (%)
96 or more
Filtration Number
Mechanical
Inhalation Resistance (Pa)
65 or less
Standard
RL2
Weight (g)
170(+/-10)
Size
M
Type
Dust masks
Specification
Active carbon fiber filter Double cushion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR26U2W 03338081 57.99 SGD
In stock
ADD TO CART

Related Products