Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.6000 2091-RL3

4.76 (17)
Compatible Filter
No.2091
Against Bird Flu
Available
Measure for Dioxins
1 available level
For Asbestos Countermeasure
2, 3 support levels
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Exhaust Resistance (Pa)
80 or less
(Maker Standard Value) Inhalation Resistance (Pa)
160 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.999
Material (surface body)
Thermoplastic elastomer
National Certification Acceptance Number
TM371
Standard
RL3
Specification
Half-shaped tetrahedral 4-point support type tightening string
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Weight (g) Size (Mean Actual Measurement Value) Exhaust Resistance (Pa) (Mean Actual Measurement Value) Air Intake Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Weight (g) Size (Mean Actual Measurement Value) Exhaust Resistance (Pa) (Mean Actual Measurement Value) Air Intake Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x138 About 97 S 47 88 1PC 1 No.6000/2091-RL3 07076465 45.99 SGD
In stock
150x148 About 99 M 51 86 1PC 1 No.6000/2091-RL3 07076474 44.99 SGD
In stock
155x148 About 100 L 47 86 1PC 1 No.6000/2091-RL3 07076483 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2017-12-22 13:11:12
It is light, very breathtaking and dull work efficiency increases. It is easy to use.
This review is about item#7076483.
FRP cutting
5
From Japan
On 2017-08-15 23:51:50
Performance not comparable with simple mask, some breathing is a testimony that the filter is functioning. The place where the filter is compatible is also good !!
This review is about item#7076474.
Wood work
5
From Japan
On 2017-06-30 21:09:38
Dustproof mask made by another company which I used before did not remove dust of fine particles and was always coughing, but I ceased coughing after using this 3 M dust mask. The area of ​​the filter paper also has 4 sides and the area is large, so the feeling of use is good.
This review is about item#7076483.
Agriculture
5
From Japan
On 2016-12-02 17:40:48
I use it for spraying pesticides. I chose people watching the nuclear power plant so I chose it.
This review is about item#7076465.
Surfboard production work
5
From Japan
On 2016-01-30 16:33:47
I purchased this mask for the shape work of the surfboard by necessity. Because you can breathe with 2 holes, it is easier to breathe than a 1-hole dust mask, the speed of work and fatigue should also get a difference of muddy. When thinking about safety more than anything, it seems risky to shape work with one hole mask or disposable mask so that it is better to stop it ... · · · · Previously it was scraped with 1 hole, but in Hawaii All Shapers in the United States and Australia at this factory of Shapper 's workshop had this dust mask. As one of the terrible performance of this dust mask, it seems that the world military of the US military of the US police force and the US military spec of the Marine Corps of the Army seems to be accepted, and even with a number of dust masks, this 3M mask is sure to be mistake.
This review is about item#07076483.
In recent business trip destinations (mainly garbage incineration places), wearing during work became strict
5
From Japan
On 2015-11-13 08:29:01
It is lighter and easier to use than conventional products
This review is about item#07076483.
Used in dusty workshops
5
From Japan
On 2015-05-29 14:38:05
We are satisfied that you can purchase first-class products at low price.
This review is about item#07076474.
Building demolition
5
From Japan
On 2013-11-21 17:38:03
It is the third time repeat. I used it quite frequently, but I could use it for over a year. Although the filter was exchanged several times, it may be a matter of the nature of the product, but the rubber to be rubbed on the face deteriorates with age. I will get torn down when I finally get pulled. The feeling of use is very good. There is no problem even if you use glasses (it will not cloud) If you are a bit cheaper, I will replace it more frequently.
This review is about item#07076474.
Bug Filter Maintenance
4
From Japan
On 2013-11-12 13:19:05
○ It is easier to breathe with fewer ventilation resistance than other masks, and it is easier to visually check clogged filter. It is × that the band is delicate and stretches straight away. I would like the band to be improved so that it can be mounted even from the top of the helmet.
This review is about item#07076483.
Food processing industry
5
From Japan
On 2013-10-16 13:18:28
Very good fit. Breathing is easy.
This review is about item#07076483.

Related Products