Buy more than* S$200* and get FREE SHIPPING

Lever Type File

5.00 (1)
Green Purchasing Law
Compatible
Dimensions (Vetical x Horizontal) (mm)
320x283
Number of Holes
2-hole
Size
A4 vertical
Material
3 foaming layer PP material (cover/playback foaming PP50%) closing tool: Iron ribetsutopin rivet catcher: Nylon
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 52 About 290 sheets Black 1PC 1 FB-2372-BK 07088916 12.99 SGD
In stock
30 52 About 290 sheets Navy 1PC 1 FB-2372-NB 07088934 12.99 SGD
In stock
50 77 About 470 sheets Black 1PC 1 FB-2373-BK 07088943 14.99 SGD
In stock
50 77 About 470 sheets White 1PC 1 FB-2373-W 07088952 14.99 SGD
In stock
50 77 About 470 sheets Navy 1PC 1 FB-2373-NB 07088961 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-04-12 17:38:00
It is convenient to pull out the file from the cabinet because the hole is open. Even better if it is cheaper.
This review is about item#07088943.

Related Products